Beli auger bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Star-M Mata Bor Kayu Auger Kombinasi Pendek dengan Brad Point
    Mulai

    Rp169.900

    Star-M Mata Bor Kayu Auger Kombinasi Pendek dengan Brad Point
    Deskripsi:
    -Optimum for shallow blind holes.-Brad point type, so it is possible to drill with as much force as you can apply.-Work Material: Wood.
  2. MILWAUKEE Mata Bor Kayu Auger
    Mulai

    Rp939.900

    MILWAUKEE Mata Bor Kayu Auger
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  3. Jason Mata Bor Kayu Auger
    Mulai

    Rp26.900

    Jason Mata Bor Kayu Auger
    Deskripsi:
    Solid steel tempered and polished
  4. Star-M Combination Auger Bit
    Mulai

    Rp419.900

    Star-M Combination Auger Bit
    atribut:
    • Groove Length (mm): 140
    • Total Length (mm): 210
    • Compatible Model: Electric drill, impact screwdriver (cutting diameter 13.0mm or less)
  5. monotaro Mata Bor Kayu Auger Dual Purpose
    Mulai

    Rp64.900

    monotaro Mata Bor Kayu Auger Dual Purpose
    Deskripsi:
    Ideal for drilling boards and boards, because the tip of the drill is a front screw type, smooth drilling is possible without pressing down. General timber
    atribut:
    • Material: S45C
    • Tip Shape: Tip thread type
    • Shank Diameter (mm): 6.35
  6. ONISHI Mata Bor Kayu Auger Lock Type
    Mulai

    Rp429.900

    ONISHI Mata Bor Kayu Auger Lock Type
    Deskripsi:
    -Tool for installing knobs on wooden doors.-Work Material: Wood.
    atribut:
    • Groove Length: 100mm
    • Total Length: 165mm
    • Shank Diameter: 10mm
  7. Star-M Mata Bor Kayu Auger Power Drill
    Mulai

    Rp289.900

    Star-M Mata Bor Kayu Auger Power Drill
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
  8. TOKU Chisel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    TOKU Chisel
    Deskripsi:
    It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
  9. BOSCH Mata Bor Kayu Brad Point
    Mulai

    Rp18.900

    BOSCH Mata Bor Kayu Brad Point
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  10. Star-M Mata Bor Bambu
    Mulai

    Rp229.900

    Star-M Mata Bor Bambu
    Deskripsi:
    -Not only for drilling bamboo, but also acrylic, PVC, hard rubber, etc.-Since it is an acute angle type, it is possible to drill as much as you added force.-Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
    atribut:
    • Shank Diameter: 6.35mm
    • Total Length: 80mm
    • Groove Length: 40mm
    • Purpose of Use: Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
  11. Star-M HSS Plug Cutter
    Mulai

    Rp719.900

    Star-M HSS Plug Cutter
    atribut:
    • Material: High speed steel (HSS)
    • Dowel Maximum Length (mm): 25
    • Shank Diameter (mm): 6.35
    • Compatible drills: Impact drivers and electric drills
    • Purpose of Use: Work material: Wood, hardwood.
    • Total Length (mm): 74
  12. PRO-QUIP Earth Auger
    Mulai

    Rp2.199.900

    PRO-QUIP Earth Auger
    atribut:
    • Machine Capacity (cc): 58
    • Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
    • Dimensi Box Engine (mm): 520 x 400 x 420
    • No Load Speed (rpm): 2800 - 3200
    • Rated Power Output (kW/rpm): 2.6/8000
  13. Star-M Set Mata Bor Multi Borer untuk Kayu
    Mulai

    Rp189.900

    Star-M Set Mata Bor Multi Borer untuk Kayu
    atribut:
    • Material: Finished with carbon steel and electroless nickel plating.
    • Compatible drills: Impact drivers, electric mills and drill presses
  14. Langsol Mata Bor Kayu Auger
    Mulai

    Rp18.900

    Langsol Mata Bor Kayu Auger
    atribut:
    • Overall Length (mm): 230
Daftar Harga auger bit Terbaru March 2026
Star-M Mata Bor Kayu Auger Kombinasi Pendek dengan Brad PointRp169.900
MILWAUKEE Mata Bor Kayu AugerRp939.900
Jason Mata Bor Kayu AugerRp26.900
Star-M Combination Auger BitRp419.900
TORA Mata Bor Kayu AugerRp20.900
monotaro Mata Bor Kayu Auger Dual PurposeRp64.900
HASSTON PROHEX Mata Bor KayuRp24.900
Star-M Set Mata Bor Long Bar untuk No 36 TL CircleRp319.900
ONISHI Mata Bor Kayu Auger Lock TypeRp429.900
Star-M Mata Bor Kayu Auger Power DrillRp289.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)